Beli legrand floor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Cable Duct Over Floor (Kabel Duct Lantai)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.699.900

  2. Legrand Junction Between Over Floor Trunking
    Mulai

    Rp3.499.900

    Legrand Junction Between Over Floor Trunking
    atribut:
    • Material: Plastic
    • Width (mm): 105
    • IP Protection: Other
    • Operating/Setting Temperature (°C): 15-60
    • Impact Protection (IK): Other
    • Color: White
    • Antimicrobial Treatment: No
    • Cover Width 1 (mm): 92
    • Depth (mm): 50
    • Halogen Free: Yes
    • Height (mm): 89
    • Model : Other
    • Mounting Method Cover: Spanned
    • RAL Number: 9003
    • Storage Temperature (°C): -5-60
    • Surface Protection: Untreated
  3. Legrand Mobile Socket P17
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

    Legrand Mobile Socket P17
    atribut:
    • Cable Entry: Gland Nut
    • Connection: Screwed Terminal
    • Material: Plastic
  4. Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    Mulai

    Rp419.900

    Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    atribut:
    • Connection: Screwed Terminal
    • Material: Plastic
  5. Legrand Flat Angle
    Mulai

    Rp779.900

    Legrand Flat Angle
    atribut:
    • Antimicrobial Treatment: No
    • Material: Plastic
  6. Legrand Cover Joint
    Mulai

    Rp609.900

    Legrand Cover Joint
    atribut:
    • Antimicrobial Treatment: No
    • Material: Plastic
  7. Legrand Loudspeaker Soket Arteor
    Mulai

    Rp329.900

    Legrand Loudspeaker Soket Arteor
    atribut:
    • Impact Protection (IK): IK04
    • Material: Plastic
    • Operating/Setting Temperature (°C): -5-50
    • Antimicrobial Treatment: No
    • Device Height (mm): 45
    • Halogen Free: Yes
    • Mounting Method: Flush-mounted
    • Storage Temperature (°C): -10-70
    • Surface Finishing: Glossy
    • Surface Protection: Untreated
    • Transparent: No
    • Type of Fastening: Engage (snap)
    • With Hinged Lid: No
  8. Legrand RJ45 Socket Arteor
    Mulai

    Rp969.900

    Legrand RJ45 Socket Arteor
    atribut:
    • Storage Temperature (°C): -40-70
    • Operating/Setting Temperature (°C): -40-70
    • IP Protection: IP20
    • Halogen Free: Yes
  9. Legrand RCBO Arteor (Pelindung Arus Bocor)
    Mulai

    Rp2.599.900

    Legrand RCBO Arteor (Pelindung Arus Bocor)
    atribut:
    • Color: White
    • Rated Voltage (V): 230
    • Rated Current (A): 16
    • Frequency (Hz): 50/60
    • IP Protection: IP20
    • Impact Protection (IK): IK04
    • Ambient Temperature During Operating (°C): -5-40
    • Built-in Depth (mm): 44.5
    • Connectable Conductor Cross Section Solid Core (mm²): 2.5-2.5
    • Depth (mm): 44.5
    • Halogen Free: Yes
    • Height (mm): 44
    • Label Space/Information Surface: No
    • Mounting Method: Surface mounted/recessed mounted
    • Nominal Voltage (V): 230-240
    • Number of Pole: 1 (total)
    • Number of Protected Poles: 1
    • Storage Temperature (°C): -10-70
    • Width (mm): 44
    • Width in Number of Modular Spacings: 44
  10. Legrand Box Plexo
    Mulai

    Rp419.900

    Legrand Box Plexo
    atribut:
    • Material: Plastic
    • Mounting Method: Universal
    • IP Protection: IP55
    • Color: Grey
    • Antimicrobial Treatment: No
  11. Legrand Backbox Concrete Pop-up
    Mulai

    Rp109.900

    Legrand Backbox Concrete Pop-up
    atribut:
    • Material: Other
    • Color: Black
    • Built-in Depth (mm): 0
    • Diameter (mm): 0
    • Extendable: No
    • Folding: No
    • Height (mm): 61.2
    • Model : Built-in
    • Number of Audio Connections: 0
    • Number of CAT 5E connections: 0
    • Number of CAT 6 Connections: 0
    • Number of D-Sub Sockets 15-pole: 0
    • Number of HDMI-connections: 0
    • Number of Socket Outlets with Protective Contact CEE 7/3 (type F): 0
    • Number of USB Connections: 0
    • Overvoltage Protection: No
    • Width (mm): 100
  12. Legrand 3x2P+E Extension
    Mulai

    Rp6.299.900

    Legrand 3x2P+E Extension
    atribut:
    • Material: Rubber
    • Connection System: Screwed Terminal
    • IP Protection: IP44
    • Color: Black
    • Insert Direction: Straight
    • Material Quality: Thermoplastic
    • Halogen Free: Yes
  13. Legrand Stop Kontak with Cover Plexo Series (Power Outlet)
    Mulai

    Rp179.900

  14. Legrand Arteor Adaptor Mosaic Plexo 66 (Tutup Stop Kontak)
    Mulai

    Rp969.900

    Legrand Arteor Adaptor Mosaic Plexo 66 (Tutup Stop Kontak)
    atribut:
    • Impact Protection (IK): IK08
    • Device Height (mm): 97
    • Device Width (mm): 97
    • Antimicrobial Treatment: No
    • Dimensions: Other
    • Lockable: No
    • With Hinged Lid: Yes
    • With Label Space: No
Daftar Harga legrand floor Terbaru October 2026
Legrand Cable Duct Over Floor (Kabel Duct Lantai)Rp4.699.900
Legrand Flush Mounting Box (Dos Inbow)Rp139.900
Legrand Junction Between Over Floor TrunkingRp3.499.900
Legrand Mobile Socket P17Rp409.900
Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)Rp419.900
Legrand Stop Kontak Multi-standard + Saklar Belanko Series (Power Socket/Power Outlet)Rp229.900
Legrand Flat AngleRp779.900
Legrand Cover JointRp609.900
Legrand Loudspeaker Soket ArteorRp329.900
Legrand RJ45 Socket ArteorRp969.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)